

SANKYO AMERICA
SANKYO AMERICA
SOB16X22X10
SANKYO AMERICA SANKYO AMERICA
Description
SANKYO AMERICA SOB16X22X10
Sleeve Bearing; 16MM Nominal Bore; 22MM Nominal Outside Diameter; 10MM Length Thru Bore; Bushing No Flange Profile; Bronze; SO 50SP2 Material
Part #
SOB16X22X10
BDI #
15056341
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/SOB16X22X10/p/15056341
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Bronze
Material
SO 50SP2
Other Features
Oilless
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Long Description
Sleeve Bearing; 16MM Nominal Bore; 22MM Nominal Outside Diameter; 10MM Length Thru Bore; Bushing No Flange Profile; Bronze; SO 50SP2 Material
Outside Diameter
0.867 Inch | 22.021 Millimeter
Nominal Outside Diameter
0.866 Inch | 22 Millimeter
Nominal Bore
0.63 Inch | 16 Millimeter
Bore
0.631 Inch | 16.03 Millimeter
Length Thru Bore
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh