

SANKYO AMERICA
SANKYO AMERICA
SOB20X28X25
SANKYO AMERICA SANKYO AMERICA
Description
SANKYO AMERICA SOB20X28X25
Sleeve Bearing; 20MM Nominal Bore; 28MM Nominal Outside Diameter; 25MM Length Thru Bore; Bushing No Flange Profile; Bronze; SO 50SP2 Material
Part #
SOB20X28X25
BDI #
15056376
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/SOB20X28X25/p/15056376
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.046
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Bronze
Material
SO 50SP2
Other Features
Oilless
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Long Description
Sleeve Bearing; 20MM Nominal Bore; 28MM Nominal Outside Diameter; 25MM Length Thru Bore; Bushing No Flange Profile; Bronze; SO 50SP2 Material
Bore
0.789 Inch | 20.04 Millimeter
Nominal Outside Diameter
1.102 Inch | 28 Millimeter
Outside Diameter
1.103 Inch | 28.021 Millimeter
Length Thru Bore
0.984 Inch | 25 Millimeter
Nominal Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh