

SANKYO AMERICA
SANKYO AMERICA
SOB30x40x30
SANKYO AMERICA SANKYO AMERICA
Description
SANKYO AMERICA SOB30x40x30
Sleeve Bearing; 30MM Nominal Bore; 40MM Nominal Outside Diameter; 30MM Length Thru Bore; Bushing No Flange Profile; Bronze; SO 50SP2 Material
Part #
SOB30x40x30
BDI #
15056366
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/SOB30x40x30/p/15056366
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Bronze
Material
SO 50SP2
Other Features
Oilless
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Long Description
Sleeve Bearing; 30MM Nominal Bore; 40MM Nominal Outside Diameter; 30MM Length Thru Bore; Bushing No Flange Profile; Bronze; SO 50SP2 Material
Nominal Outside Diameter
1.575 Inch | 40 Millimeter
Length Thru Bore
1.181 Inch | 30 Millimeter
Bore
1.183 Inch | 30.041 Millimeter
Nominal Bore
1.181 Inch | 30 Millimeter
Outside Diameter
1.576 Inch | 40.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh