

SANKYO AMERICA
SANKYO AMERICA
SOB50X60X35
SANKYO AMERICA SANKYO AMERICA
Description
SOB50X60X35 GUIDE BUSHING ; 50MM X 60MM X 35MM
Sleeve Bearing; 50MM Nominal Bore; 60MM Nominal Outside Diameter; 35MM Length Thru Bore; Bushing No Flange Profile; Bronze; SO 50SP2 Material
Part #
SOB50X60X35
BDI #
15056452
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/SOB50X60X35/p/15056452
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Bronze
Material
SO 50SP2
Other Features
Oilless
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Long Description
Sleeve Bearing; 50MM Nominal Bore; 60MM Nominal Outside Diameter; 35MM Length Thru Bore; Bushing No Flange Profile; Bronze; SO 50SP2 Material
Nominal Bore
1.969 Inch | 50 Millimeter
Outside Diameter
2.363 Inch | 60.03 Millimeter
Length Thru Bore
1.378 Inch | 35 Millimeter
Bore
1.97 Inch | 50.04 Millimeter
Nominal Outside Diameter
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh