

SANKYO AMERICA
SANKYO AMERICA
SOB80X100X60
SANKYO AMERICA SANKYO AMERICA
Description
SANKYO AMERICA SOB80X100X60
Sleeve Bearing; 80MM Nominal Bore; 100MM Nominal Outside Diameter; 60MM Length Thru Bore; Bushing No Flange Profile; Bronze; SO 50SP2 Material
Part #
SOB80X100X60
BDI #
15056390
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/SOB80X100X60/p/15056390
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Bronze
Material
SO 50SP2
Other Features
Oilless
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Long Description
Sleeve Bearing; 80MM Nominal Bore; 100MM Nominal Outside Diameter; 60MM Length Thru Bore; Bushing No Flange Profile; Bronze; SO 50SP2 Material
Nominal Outside Diameter
3.937 Inch | 100 Millimeter
Outside Diameter
3.938 Inch | 100.025 Millimeter
Length Thru Bore
2.362 Inch | 60 Millimeter
Nominal Bore
3.15 Inch | 80 Millimeter
Bore
3.152 Inch | 80.06 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh