

SANKYO AMERICA
SANKYO AMERICA
SOBF 15x21x15 (SO 50 SP 2)
SANKYO AMERICA SANKYO AMERICA
Description
SANKYO AMERICA SOBF 15x21x15 (SO 50 SP 2)
Sleeve Bearing; 15MM Nominal Bore; 21MM Nominal Outside Diameter; 15MM Length Thru Bore; Bushing With Flange Profile; Bronze; SO 50SP2 Material; 28MM Flange Outside Diameter; 2MM Flange Thickness
Part #
SOBF 15x21x15 (SO 50 SP 2)
BDI #
15049204
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/SOBF-15x21x15-(SO-50-SP-2)/p/15049204
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Bronze
Material
SO 50SP2
Other Features
Oilless
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Long Description
Sleeve Bearing; 15MM Nominal Bore; 21MM Nominal Outside Diameter; 15MM Length Thru Bore; Bushing With Flange Profile; Bronze; SO 50SP2 Material; 28MM Flange Outside Diameter; 2MM Flange Thickness
Nominal Bore
0.591 Inch | 15 Millimeter
Outside Diameter
0.828 Inch | 21.041 Millimeter
Nominal Outside Diameter
0.827 Inch | 21 Millimeter
Length Thru Bore
0.591 Inch | 15 Millimeter
Flange Outside Diameter
1.102 Inch | 28 Millimeter
Bore
0.592 Inch | 15.03 Millimeter
Flange Thickness
0.079 Inch | 2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh