Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SOBF13X19X15 https://www.bdiexpress.com/medias/INDSANBUSHXX-SOBF-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMjB8aW1hZ2UvanBlZ3xhREUxTDJnd05pODVPRFV3T1Rjd01qRXdNek0wTDBsT1JGTkJUa0pWVTBoWVdGOVRUMEpHWDBaTVIxOHpNREI0TXpBd0xtcHdad3xlOTgxZDQzYjIyYzRhMDljNTE2ZWU2YTI3ZjY1ZTRmMmZiMTBkMmU4ODU4NDhkMTYyNzQ0Yzc0Y2Q5MWE2ZThm
15056345 Sleeve Bearings 

SANKYO AMERICA SANKYO AMERICA

SOBF13X19X15

Description

SANKYO AMERICA SOBF13X19X15

Sleeve Bearing; 13MM Nominal Bore; 19MM Nominal Outside Diameter; 15MM Length Thru Bore; Bushing With Flange Profile; Bronze; SO 50SP2 Material; 26MM Flange Outside Diameter; 3MM Flange Thickness

Part #

SOBF13X19X15

BDI #
15056345

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SANKYO AMERICA
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Bronze
Material
SO 50SP2
Other Features
Oilless
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
Long Description
Sleeve Bearing; 13MM Nominal Bore; 19MM Nominal Outside Diameter; 15MM Length Thru Bore; Bushing With Flange Profile; Bronze; SO 50SP2 Material; 26MM Flange Outside Diameter; 3MM Flange Thickness
Bore
0.513 Inch | 13.034 Millimeter
Nominal Outside Diameter
0.748 Inch | 19 Millimeter
Flange Thickness
0.118 Inch | 3 Millimeter
Nominal Bore
0.512 Inch | 13 Millimeter
Length Thru Bore
0.591 Inch | 15 Millimeter
Outside Diameter
0.749 Inch | 19.021 Millimeter
Flange Outside Diameter
1.024 Inch | 26 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh