

RINGBALL
RINGBALL
SS-128148-64
RINGBALL RINGBALL
Description
SS-128148-64 SLEEVE BEARING ; SINTERED BRONZE 4X4-5/8X4
Sleeve Bearing; 4" Nominal Bore; 4-5/8" Nominal Outside Diameter; 4" Length Thru Bore; Bushing No Flange Profile; Sintered Bronze
Part #
SS-128148-64
BDI #
18135936
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/SS-128148-64/p/18135936
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Sintered Bronze
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://ringball.com
Manufacturer Item Number
SS-128148-64
Long Description
Sleeve Bearing; 4" Nominal Bore; 4-5/8" Nominal Outside Diameter; 4" Length Thru Bore; Bushing No Flange Profile; Sintered Bronze
Length Thru Bore
4 Inch | 101.6 Millimeter
Outside Diameter
4.629 Inch | 117.577 Millimeter
Nominal Outside Diameter
4.625 Inch | 117.475 Millimeter
Nominal Bore
4 Inch | 101.6 Millimeter
Bore
4.004 Inch | 101.702 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh