

ISOSTATIC
ISOSTATIC
SS-3040-12
ISOSTATIC ISOSTATIC
Description
SS-3040-12 PLAIN BEARING ; 0.940"X1.254"X3/4" PWDR MTL BRONZE
Sleeve Bearing; 15/16" Nominal Bore; 1-1/4" Nominal Outside Diameter; 3/4" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
SS-3040-12
BDI #
524987
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/SS-3040-12/p/524987
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.04
EAN
0846802046019
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
SS-3040-12
Manufacturer Internal Number
401306
Long Description
Sleeve Bearing; 15/16" Nominal Bore; 1-1/4" Nominal Outside Diameter; 3/4" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Length Thru Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.254 Inch | 31.852 Millimeter
Nominal Bore
0.938 Inch | 23.825 Millimeter
Nominal Outside Diameter
1.25 Inch | 31.75 Millimeter
Bore
0.94 Inch | 23.876 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh