

ISOSTATIC
ISOSTATIC
SS-6268-40
ISOSTATIC ISOSTATIC
Description
SS-6268-40 PLAIN BEARING ; 1.94"X2.1285"X2-1/2" POWDR MTL BRNZ
Sleeve Bearing; 1-15/16" Nominal Bore; 2-1/8" Nominal Outside Diameter; 2-1/2" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
SS-6268-40
BDI #
525190
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/SS-6268-40/p/525190
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.16
EAN
0846802048075
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
SS-6268-40
Manufacturer Internal Number
401513
Long Description
Sleeve Bearing; 1-15/16" Nominal Bore; 2-1/8" Nominal Outside Diameter; 2-1/2" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Length Thru Bore
2.5 Inch | 63.5 Millimeter
Nominal Outside Diameter
2.125 Inch | 53.975 Millimeter
Outside Diameter
2.129 Inch | 54.077 Millimeter
Nominal Bore
1.938 Inch | 49.225 Millimeter
Bore
1.94 Inch | 49.276 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh