

ISOSTATIC
ISOSTATIC
SS-6480-32
ISOSTATIC ISOSTATIC
Description
SS-6480-32 PLAIN BEARING ; 2.004"X2.505"X2" PWDR MTL BRONZE
Sleeve Bearing; 2" Nominal Bore; 2-1/2" Nominal Outside Diameter; 2" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
SS-6480-32
BDI #
525210
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/SS-6480-32/p/525210
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.37
EAN
0846802048273
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
SS-6480-32
Manufacturer Internal Number
401533
Long Description
Sleeve Bearing; 2" Nominal Bore; 2-1/2" Nominal Outside Diameter; 2" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Outside Diameter
2.505 Inch | 63.627 Millimeter
Nominal Bore
2 Inch | 50.8 Millimeter
Length Thru Bore
2 Inch | 50.8 Millimeter
Bore
2.004 Inch | 50.902 Millimeter
Nominal Outside Diameter
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh