

RINGBALL
RINGBALL
SS162820
RINGBALL RINGBALL
Description
SS-1628-20 SLEEVE BEARING ; SINTERED BRONZE 1/2X7/8X1-1/4
Sleeve Bearing; 1/2" Nominal Bore; 7/8" Nominal Outside Diameter; 1-1/4" Length Thru Bore; Bushing No Flange Profile; Sintered Bronze
Part #
SS162820
BDI #
18257782
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/SS162820/p/18257782
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Sintered Bronze
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://ringball.com
Manufacturer Item Number
SS162820
Long Description
Sleeve Bearing; 1/2" Nominal Bore; 7/8" Nominal Outside Diameter; 1-1/4" Length Thru Bore; Bushing No Flange Profile; Sintered Bronze
Bore
0.503 Inch | 12.776 Millimeter
Nominal Bore
0.5 Inch | 12.7 Millimeter
Nominal Outside Diameter
0.875 Inch | 22.225 Millimeter
Outside Diameter
0.878 Inch | 22.301 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh