

ISOSTATIC
ISOSTATIC
ST-1224-1
ISOSTATIC ISOSTATIC
Description
ST-1224-1 THRUST WASHER BEARING ; 0.380"X.75"X1/32" PWDR MTL BRNZ
Thrust Washer; 3/8" Nominal Bore; 3/4" Nominal Outside Diameter; 1/32" Length Thru Bore; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
ST-1224-1
BDI #
525391
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/ST-1224-1/p/525391
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.001
EAN
0846802050153
Product Group - BDI
B04264
Profile
Thrust Washer
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Other Features
Self-Lubricating
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
7318.22.00.00
Noun
Washer
Keyword String
Thrust
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
ST-1224-1
Manufacturer Internal Number
402407
Long Description
Thrust Washer; 3/8" Nominal Bore; 3/4" Nominal Outside Diameter; 1/32" Length Thru Bore; Oil Impregnated Sintered Bronze; SAE841 Material
Length Thru Bore
0.031 Inch | 0.8 Millimeter
Nominal Bore
0.375 Inch | 9.525 Millimeter
Nominal Outside Diameter
0.75 Inch | 19.05 Millimeter
Bore
0.38 Inch | 9.652 Millimeter
Outside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh