

BOSTON GEAR
BOSTON GEAR
TB-1225
BOSTON GEAR BOSTON GEAR
Description
TB-1225 THRUST BEARING WASHER ; POR BRONZE
Thrust Washer; 3/4" Nominal Bore; 1-9/16" Nominal Outside Diameter; 3/32" Length Thru Bore; Oil Impregnated Sintered Bronze; BOST BRONZ Material
Part #
TB-1225
BDI #
168212
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/TB-1225/p/168212
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.015
EAN
0781711357842
Product Group - BDI
B04264
Profile
Thrust Washer
Material Description
Oil Impregnated Sintered Bronze
Material
BOST BRONZ
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
7318.22.00.00
Noun
Washer
Keyword String
Thrust
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
TB-1225
Weight / LBS
0.032
Long Description
Thrust Washer; 3/4" Nominal Bore; 1-9/16" Nominal Outside Diameter; 3/32" Length Thru Bore; Oil Impregnated Sintered Bronze; BOST BRONZ Material
Length Thru Bore
0.094 Inch | 2.388 Millimeter
Nominal Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.562 Inch | 39.675 Millimeter
Nominal Outside Diameter
1.563 Inch | 39.7 Millimeter
Bore
0.766 Inch | 19.456 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh