

BOSTON GEAR
BOSTON GEAR
TB-2539
BOSTON GEAR BOSTON GEAR
Description
TB-2539 THRUST BEARING WASHER ; BRONZE
Thrust Washer; 1-9/16" Nominal Bore; 2-7/16" Nominal Outside Diameter; 1/8" Length Thru Bore; Oil Impregnated Sintered Bronze; BOST BRONZ Material
Part #
TB-2539
BDI #
162624
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/TB-2539/p/162624
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.145
EAN
0781711135495
Product Group - BDI
B04264
Profile
Thrust Washer
Material Description
Oil Impregnated Sintered Bronze
Material
BOST BRONZ
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
7318.22.00.00
Noun
Washer
Keyword String
Thrust
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
TB-2539
Weight / LBS
0
Long Description
Thrust Washer; 1-9/16" Nominal Bore; 2-7/16" Nominal Outside Diameter; 1/8" Length Thru Bore; Oil Impregnated Sintered Bronze; BOST BRONZ Material
Length Thru Bore
0.125 Inch | 3.175 Millimeter
Nominal Outside Diameter
2.438 Inch | 61.925 Millimeter
Bore
1.578 Inch | 40.081 Millimeter
Outside Diameter
2.438 Inch | 61.925 Millimeter
Nominal Bore
1.563 Inch | 39.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh