

ISOSTATIC
ISOSTATIC
TT-1701
ISOSTATIC ISOSTATIC
Description
TT-1701 THRUST WASHER BEARING ; 3/4" BORE 1-3/4" OD 1/8" THK
Thrust Washer; 3/4" Nominal Bore; 1-3/4" Nominal Outside Diameter; 1/8" Length Thru Bore; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
TT-1701
BDI #
522302
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/TT-1701/p/522302
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.026
EAN
0846802010294
Product Group - BDI
B04264
Profile
Thrust Washer
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Other Features
Self-Lubricating
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
7318.22.00.00
Noun
Washer
Keyword String
Thrust
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
TT-1701
Manufacturer Internal Number
102433
Long Description
Thrust Washer; 3/4" Nominal Bore; 1-3/4" Nominal Outside Diameter; 1/8" Length Thru Bore; Oil Impregnated Sintered Bronze; SAE841 Material
Outside Diameter
1.75 Inch | 44.45 Millimeter
Nominal Bore
0.75 Inch | 19.05 Millimeter
Bore
0.765 Inch | 19.431 Millimeter
Nominal Outside Diameter
1.75 Inch | 44.45 Millimeter
Length Thru Bore
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh