

ISOSTATIC
ISOSTATIC
TT-1709-1
ISOSTATIC ISOSTATIC
Description
TT-1709-1 THRUST WASHER BEARING ; 1" BORE 1-3/4" OD 1/16" THK
Thrust Washer; 1" Nominal Bore; 1-3/4" Nominal Outside Diameter; 1/16" Length Thru Bore; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
TT-1709-1
BDI #
522313
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/TT-1709-1/p/522313
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.01
EAN
0846802010409
Product Group - BDI
B04264
Profile
Thrust Washer
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Other Features
Self-Lubricating
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
7318.22.00.00
Noun
Washer
Keyword String
Thrust
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
TT-1709-1
Manufacturer Internal Number
102444
Long Description
Thrust Washer; 1" Nominal Bore; 1-3/4" Nominal Outside Diameter; 1/16" Length Thru Bore; Oil Impregnated Sintered Bronze; SAE841 Material
Length Thru Bore
0.063 Inch | 1.6 Millimeter
Bore
1.012 Inch | 25.705 Millimeter
Nominal Outside Diameter
1.75 Inch | 44.45 Millimeter
Outside Diameter
1.75 Inch | 44.45 Millimeter
Nominal Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh