

ISOSTATIC
ISOSTATIC
TT-3301
ISOSTATIC ISOSTATIC
Description
TT-3301 THRUST WASHER BEARING ; 1-1/4" BORE 3-5/16" OD 1/16" THK
Thrust Washer; 1-1/4" Nominal Bore; 3-5/16" Nominal Outside Diameter; 1/16" Length Thru Bore; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
TT-3301
BDI #
522326
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/TT-3301/p/522326
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.05
EAN
0846802010539
Product Group - BDI
B04264
Profile
Thrust Washer
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Other Features
Self-Lubricating
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
7318.22.00.00
Noun
Washer
Keyword String
Thrust
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
TT-3301
Manufacturer Internal Number
102457
Long Description
Thrust Washer; 1-1/4" Nominal Bore; 3-5/16" Nominal Outside Diameter; 1/16" Length Thru Bore; Oil Impregnated Sintered Bronze; SAE841 Material
Nominal Outside Diameter
3.313 Inch | 84.15 Millimeter
Nominal Bore
1.25 Inch | 31.75 Millimeter
Length Thru Bore
0.063 Inch | 1.6 Millimeter
Bore
1.255 Inch | 31.877 Millimeter
Outside Diameter
3.312 Inch | 84.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh