https://www.bdiexpress.com/medias/INDXXXBUSHXX-BRZ-WSHR-THRUST-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ0M3xpbWFnZS9qcGVnfGFERmlMMmhtTmk4eE1EYzJPVFk0TkRBek56WTJNaTlKVGtSWVdGaENWVk5JV0ZoZlFsSmFYMWRUU0ZKZlZFaFNWVk5VWHpNd01IZ3pNREF1YW5Cbnw3MTM2NGFkMDE1MTI5YTU2NGMwNWVmOTg0NjJiOWJjNTg1OWRiM2Y0NGYzOTUwZmMzZjRkZThkZmU2MTBkMjcy
https://www.bdiexpress.com/medias/INDXXXBUSHXX-BRZ-WSHR-THRUST-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ0M3xpbWFnZS9qcGVnfGFERmlMMmhtTmk4eE1EYzJPVFk0TkRBek56WTJNaTlKVGtSWVdGaENWVk5JV0ZoZlFsSmFYMWRUU0ZKZlZFaFNWVk5VWHpNd01IZ3pNREF1YW5Cbnw3MTM2NGFkMDE1MTI5YTU2NGMwNWVmOTg0NjJiOWJjNTg1OWRiM2Y0NGYzOTUwZmMzZjRkZThkZmU2MTBkMjcy
OILITE
OILITE
TT1205
OILITE OILITE
Description
TT1205 SINTERED BRONZE THRUST WASHER
Thrust Washer; 3/4" Nominal Bore; 1-1/4" Nominal Outside Diameter; 1/16" Length Thru Bore; Oil Impregnated Sintered Bronze; Oilite Material
Part #
TT1205
BDI #
704916
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/TT1205/p/704916
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.02
EAN
0029176757556
Product Group - BDI
B04264
Profile
Thrust Washer
Material Description
Oil Impregnated Sintered Bronze
Material
Oilite
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
7318.22.00.00
Noun
Washer
Keyword String
Thrust
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
029176757556
Long Description
Thrust Washer; 3/4" Nominal Bore; 1-1/4" Nominal Outside Diameter; 1/16" Length Thru Bore; Oil Impregnated Sintered Bronze; Oilite Material
Bore
0.753 Inch | 19.126 Millimeter
Outside Diameter
1.25 Inch | 31.75 Millimeter
Nominal Outside Diameter
1.25 Inch | 31.75 Millimeter
Length Thru Bore
0.063 Inch | 1.6 Millimeter
Nominal Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

