

IGUS
IGUS
WSM-1517-10
IGUS IGUS
Description
IGUS WSM-1517-10
Sleeve Bearing; 15MM Nominal Bore; 17MM Nominal Outside Diameter; 10MM Length Thru Bore; Bushing No Flange Profile; Engineered Polymer; Iglidur W300 Material
Part #
WSM-1517-10
BDI #
15049014
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/WSM-1517-10/p/15049014
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Engineered Polymer
Material
Iglidur W300
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.igus.com
Long Description
Sleeve Bearing; 15MM Nominal Bore; 17MM Nominal Outside Diameter; 10MM Length Thru Bore; Bushing No Flange Profile; Engineered Polymer; Iglidur W300 Material
Nominal Outside Diameter
0.669 Inch | 17 Millimeter
Length Thru Bore
0.394 Inch | 10 Millimeter
Nominal Bore
0.591 Inch | 15 Millimeter
Bore
0.595 Inch | 15.102 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh