Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

WSM-2528-20 https://www.bdiexpress.com/medias/INDIGUBUSHXX-IGLID-W300-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwMDF8aW1hZ2UvanBlZ3xhR0k0TDJneE55ODVPRFV3T1RZM01UTXdNVFF5TDBsT1JFbEhWVUpWVTBoWVdGOUpSMHhKUkY5WE16QXdYMDVQUmt4SFh6TXdNSGd6TURBdWFuQm58NGNkOTQ2NzE4NzY0OTg2MDNlMDc3N2UzYTdlNmJmY2E4OTE2ZWI2MTA0ZDM5ZDI2YWFmNGFhNzg1YTBmNTcwNQ
21844639 Sleeve Bearings 

IGUS IGUS

WSM-2528-20

Description

WSM-2528-20 SLEEVE BEARING ; 28MM OD X 25MM ID

Sleeve Bearing; 25MM Nominal Bore; 28MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing No Flange Profile; Engineered Polymer; Iglidur W300 Material

Part #

WSM-2528-20

BDI #
21844639

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
IGUS
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / US pound
0
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Engineered Polymer
Material
Iglidur W300
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.igus.com
Manufacturer Item Number
WSM-2528-20
Long Description
Sleeve Bearing; 25MM Nominal Bore; 28MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing No Flange Profile; Engineered Polymer; Iglidur W300 Material
Nominal Bore
0.984 Inch | 25 Millimeter
Bore
0.989 Inch | 25.12 Millimeter
Length Thru Bore
0.787 Inch | 20 Millimeter
Nominal Outside Diameter
1.102 Inch | 28 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh