

IGUS
IGUS
XFM-1416-12
IGUS IGUS
Description
IGUS XFM-1416-12
Sleeve Bearing; 14MM Nominal Bore; 16MM Nominal Outside Diameter; 12MM Length Thru Bore; Bushing With Flange Profile; Engineered Polymer; Iglidur X Material; 22MM Flange Outside Diameter; 1MM Flange Thickness
Part #
XFM-1416-12
BDI #
15064207
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/XFM-1416-12/p/15064207
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Engineered Polymer
Material
Iglidur X
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.igus.com
Long Description
Sleeve Bearing; 14MM Nominal Bore; 16MM Nominal Outside Diameter; 12MM Length Thru Bore; Bushing With Flange Profile; Engineered Polymer; Iglidur X Material; 22MM Flange Outside Diameter; 1MM Flange Thickness
Length Thru Bore
0.472 Inch | 12 Millimeter
Nominal Outside Diameter
0.63 Inch | 16 Millimeter
Flange Outside Diameter
0.866 Inch | 22 Millimeter
Flange Thickness
0.039 Inch | 1 Millimeter
Nominal Bore
0.551 Inch | 14 Millimeter
Bore
0.555 Inch | 14.086 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh