Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

XFM-3539-26 https://www.bdiexpress.com/medias/INDIGUBUSHXX-IGLIDUR-X-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjUzNnxpbWFnZS9qcGVnfGFERXhMMmcwTlM4eE1EYzJPVFF5TlRZMk1UazRNaTlKVGtSSlIxVkNWVk5JV0ZoZlNVZE1TVVJWVWw5WVgwWk1SMTh6TURCNE16QXdMbXB3Wnd8YjU0ODUyZWE1NTk0NDVhYTM1M2NmYjRkYzdlZGU0ZjY5N2JiMTU1Mzc0YTNkYmUwNzQ2NzdlNjZlYjM1NzJiMw
15064208 Sleeve Bearings 

IGUS IGUS

XFM-3539-26

Description

IGUS XFM-3539-26

Sleeve Bearing; 35MM Nominal Bore; 39MM Nominal Outside Diameter; 26MM Length Thru Bore; Bushing With Flange Profile; Engineered Polymer; Iglidur X Material; 47MM Flange Outside Diameter; 2MM Flange Thickness

Part #

XFM-3539-26

BDI #
15064208

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
IGUS
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Engineered Polymer
Material
Iglidur X
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.igus.com
Long Description
Sleeve Bearing; 35MM Nominal Bore; 39MM Nominal Outside Diameter; 26MM Length Thru Bore; Bushing With Flange Profile; Engineered Polymer; Iglidur X Material; 47MM Flange Outside Diameter; 2MM Flange Thickness
Nominal Outside Diameter
1.535 Inch | 39 Millimeter
Nominal Bore
1.378 Inch | 35 Millimeter
Flange Outside Diameter
1.85 Inch | 47 Millimeter
Flange Thickness
0.079 Inch | 2 Millimeter
Length Thru Bore
1.024 Inch | 26 Millimeter
Bore
1.383 Inch | 35.125 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh