Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

XSM-1214-10 https://www.bdiexpress.com/medias/INDIGUBUSHXX-IGLIDUR-X-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3NDl8aW1hZ2UvanBlZ3xhRGxoTDJoaFpTOHhNRE13TnpjeU1EazNNREkzTUM5SlRrUkpSMVZDVlZOSVdGaGZTVWRNU1VSVlVsOVlYMDVQUmt4SFh6TXdNSGd6TURBdWFuQm58NTk0ZGQyN2JkNmZiOTFkZDIzZjUyNGNkZDQ1ZTk1MzJjOTdjY2JiNmYyYzZiZDA5ZDhhYWEwZjYzZmExYWI1OQ
15064421 Sleeve Bearings 

IGUS IGUS

XSM-1214-10

Description

IGUS XSM-1214-10

Sleeve Bearing; 12MM Nominal Bore; 14MM Nominal Outside Diameter; 10MM Length Thru Bore; Bushing No Flange Profile; Engineered Polymer; Iglidur X Material

Part #

XSM-1214-10

BDI #
15064421

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
IGUS
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.003
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Engineered Polymer
Material
Iglidur X
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.igus.com
Long Description
Sleeve Bearing; 12MM Nominal Bore; 14MM Nominal Outside Diameter; 10MM Length Thru Bore; Bushing No Flange Profile; Engineered Polymer; Iglidur X Material
Nominal Bore
0.472 Inch | 12 Millimeter
Nominal Outside Diameter
0.551 Inch | 14 Millimeter
Length Thru Bore
0.394 Inch | 10 Millimeter
Bore
0.476 Inch | 12.086 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh