

IGUS
IGUS
XSM-3539-40
IGUS IGUS
Description
IGUS XSM-3539-40
Sleeve Bearing; 35MM Nominal Bore; 39MM Nominal Outside Diameter; 40MM Length Thru Bore; Bushing No Flange Profile; Engineered Polymer; Iglidur X Material
Part #
XSM-3539-40
BDI #
20340405
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/XSM-3539-40/p/20340405
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.01
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Engineered Polymer
Material
Iglidur X
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.igus.com
Manufacturer Item Number
XSM-3539-40
Long Description
Sleeve Bearing; 35MM Nominal Bore; 39MM Nominal Outside Diameter; 40MM Length Thru Bore; Bushing No Flange Profile; Engineered Polymer; Iglidur X Material
Nominal Outside Diameter
1.535 Inch | 39 Millimeter
Bore
1.383 Inch | 35.125 Millimeter
Length Thru Bore
1.575 Inch | 40 Millimeter
Nominal Bore
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh