https://www.bdiexpress.com/medias/INDNSKBRGXXX-SPH-RAD-SF-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0MDN8aW1hZ2UvanBlZ3xhRGRqTDJoall5OHhNRFV4Tnpnek56Y3dPVE0wTWk5SlRrUk9VMHRDVWtkWVdGaGZVMUJJWDFKQlJGOVRSbDh6TURCNE16QXdMbXB3Wnd8M2NiMGM2YTVhZjcwMjkzMzgwYjRkZjg3YTU1NTBkMWJmNGI2ZmM0NzY1ZTQ4NTczYzRlMmUzOWViYTVjYmE4Zg
https://www.bdiexpress.com/medias/INDNSKBRGXXX-SPH-RAD-SF-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0MDN8aW1hZ2UvanBlZ3xhRGRqTDJoall5OHhNRFV4Tnpnek56Y3dPVE0wTWk5SlRrUk9VMHRDVWtkWVdGaGZVMUJJWDFKQlJGOVRSbDh6TURCNE16QXdMbXB3Wnd8M2NiMGM2YTVhZjcwMjkzMzgwYjRkZjg3YTU1NTBkMWJmNGI2ZmM0NzY1ZTQ4NTczYzRlMmUzOWViYTVjYmE4Zg
NSK
NSK
17SF28
NSK NSK
Description
4 17SF28 NEEDLE ROLLER BEARING ; POR 44.45MM BORE 71.438MM OD 38.89MM W
Spherical Plain Bearing; Radial Type; 44.45MM Bore; 71.438MM Outside Diameter; 38.89MM Width
Part #
17SF28
BDI #
24666009
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/17SF28/p/24666009
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.071
EAN
0192661046487
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword String
Spherical Plain
Manufacturer URL
https://www.nsk.com
Product Detail
Spherical Plain Bearing
Product Specification
Radial Type; 44.45MM Bore; 71.438MM Outside Diameter; 38.89MM Width
Long Description
Spherical Plain Bearing; Radial Type; 44.45MM Bore; 71.438MM Outside Diameter; 38.89MM Width
