https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPPL-STL-STL-RL-SL-ER-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3NzB8aW1hZ2UvanBlZ3xhREV5TDJoaFppOHhNRFUxTnpjd01USTVNakEyTWk5SlRrUllXRmhDVWtkWVdGaGZVMUJRVEY5VFZFeGZVMVJNWDFKTVgxTk1YMFZTWHpNd01IZ3pNREF1YW5CbnwxNmVjNjk3MTBlNjkxYjgxMTFmNDNhMmJjODhmNjU2ZThlYTFmZTU4ZGQzZmJlODRlMjM3OGUwMGM4Y2E1NWYx
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPPL-STL-STL-RL-SL-ER-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3NzB8aW1hZ2UvanBlZ3xhREV5TDJoaFppOHhNRFUxTnpjd01USTVNakEyTWk5SlRrUllXRmhDVWtkWVdGaGZVMUJRVEY5VFZFeGZVMVJNWDFKTVgxTk1YMFZTWHpNd01IZ3pNREF1YW5CbnwxNmVjNjk3MTBlNjkxYjgxMTFmNDNhMmJjODhmNjU2ZThlYTFmZTU4ZGQzZmJlODRlMjM3OGUwMGM4Y2E1NWYx
RBC BEARINGS
RBC BEARINGS
B28-ELSS
RBC BEARINGS RBC BEARINGS
Description
B28ELSS SPHERICAL PLAIN BEARING ; STEEL ON STEEL
Spherical Plain Bearing; 1-3/4" Bore; 1.312" Housing Width; 2-13/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 2-5/8" Overall Width; Relubricatable
Part #
B28ELSS
BDI #
796756
Details
772.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/B28-ELSS/p/796756
Your Price
$ 772.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.761
EAN
0637400001414
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
2 Seals
Other Features
2 Piece | Extended Inner Ring | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
B28ELSS
Weight / LBS
1.68
Long Description
Spherical Plain Bearing; 1-3/4" Bore; 1.312" Housing Width; 2-13/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 2-5/8" Overall Width; Relubricatable
Housing Width
1.312 Inch | 33.325 Millimeter
Outside Diameter
2.813 Inch | 71.45 Millimeter
Overall Width
2.625 Inch | 66.675 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

