RBC BEARINGS
RBC BEARINGS
BH5256-L
RBC BEARINGS RBC BEARINGS
Description
BH5256L SPHERICAL PLAIN BEARING ; 3.25" ID X 5.5" OD X 3.265" WID OPEN
Spherical Plain Bearing; 3-1/4" Bore; 2-5/8" Housing Width; 5-1/2" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 3.265" Overall Width; Relubricatable
Part #
BH5256L
BDI #
796860
Details
4879.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/BH5256-L/p/796860
Your Price
$ 4,879.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
5.379
EAN
0637400000370
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece | High Misalignment | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
BH5256L
Weight / LBS
11.7
Long Description
Spherical Plain Bearing; 3-1/4" Bore; 2-5/8" Housing Width; 5-1/2" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 3.265" Overall Width; Relubricatable
Overall Width
3.265 Inch | 82.931 Millimeter
Bore
3.25 Inch | 82.55 Millimeter
Housing Width
2.625 Inch | 66.675 Millimeter
Outside Diameter
5.5 Inch | 139.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh