RBC BEARINGS
RBC BEARINGS
BH7280-9L
RBC BEARINGS RBC BEARINGS
Description
BH72809L SPHERICAL PLAIN BEARING ; 4.5" ID X 7.75" OD X 4.69" WID OPEN
Spherical Plain Bearing; 4-1/2" Bore; 3-3/4" Housing Width; 7-3/4" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 4.69" Overall Width; Relubricatable
Part #
BH72809L
BDI #
796868
Details
8330.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/BH7280-9L/p/796868
Your Price
$ 8,330.96 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
17.214
EAN
0637400000462
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece | High Misalignment | Double Fractured Outer Ring | Lubrication Groove in Outer Race
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
BH72809L
Weight / LBS
30
Long Description
Spherical Plain Bearing; 4-1/2" Bore; 3-3/4" Housing Width; 7-3/4" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 4.69" Overall Width; Relubricatable
Overall Width
4.69 Inch | 119.126 Millimeter
Bore
4.5 Inch | 114.3 Millimeter
Outside Diameter
7.75 Inch | 196.85 Millimeter
Housing Width
3.75 Inch | 95.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


