Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EGLM-40 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25145922-300X300.jpg?context=bWFzdGVyfHJvb3R8MjExMzZ8aW1hZ2UvanBlZ3xhR1ExTDJneE9DOHhNREUwTVRneE5UTTNNemcxTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TkRVNU1qSmZNekF3V0RNd01DNXFjR2N8ZjMzMWMzMDk5OTE3MjYwNGViNTc1NmE5YzNlYmMyNjczMDg4N2Y4MWZlODg0Njk0N2FmNGU0MjA5NWE4NzY4NA
25145922 Spherical Plain Bearings - Radial 

IGUS IGUS

EGLM-40

Description

EGLM-40 SPHERICAL BEARING ; J PRESSFIT 40MM ID X 62MM OD X 28MM WD

Spherical Plain Bearing; 40MM Bore; 62MM Outside Diameter; 22MM Width; High Dampening

Part #

EGLM-40

BDI #
25145922

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
IGUS
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04311
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.igus.com
Product Detail
Spherical Plain Bearing
Product Specification
40MM Bore; 62MM Outside Diameter; 22MM Width; High Dampening
Long Description
Spherical Plain Bearing; 40MM Bore; 62MM Outside Diameter; 22MM Width; High Dampening