RBC BEARINGS
RBC BEARINGS
FLBG24
RBC BEARINGS RBC BEARINGS
Description
FLBG24 SPHERCO SPHERICAL PLAIN BRG ; 1.875"X3.25"X1.5"
Spherical Plain Bearing; 1-1/2" Bore; 1-1/4" Housing Width; 3-1/4" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Brass Liner; Open; 1-1/2" Overall Width; Relubricatable
Part #
FLBG24
BDI #
796670
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/FLBG24/p/796670
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
1.079
EAN
0637400182465
Product Group - BDI
B04270
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Brass
Relubricatable
Yes
Enclosure
Open
Other Features
4 Piece | Precision | Extra Capacity | Chrome Plated Ball | Lubrication Groove in Outer Race
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
FLBG24
Weight / LBS
2.38
Long Description
Spherical Plain Bearing; 1-1/2" Bore; 1-1/4" Housing Width; 3-1/4" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Brass Liner; Open; 1-1/2" Overall Width; Relubricatable
Overall Width
1.5 Inch | 38.1 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Housing Width
1.25 Inch | 31.75 Millimeter
Outside Diameter
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh