Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GE 180 TXG3A-2RS https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPPL-SSTL-STL-L-SL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MDh8aW1hZ2UvanBlZ3xhRFZpTDJnd055ODVOamMwTXpZM09USTJNekF5TG1wd1p3fDM5Yjg2ZmNiYzZiZWM1YmEzYmM4YzI1NDZiMjU0NjIzM2MzMTM0OTllMTkwMzY4Njc4OGQ0M2FmMDQ3MWYyYjY
1262364 Spherical Plain Bearings - Radial 

SKF SKF

GE 180 TXG3A-2RS

Description

GE 180 TXG3A-2RS SPHERICAL PLAIN BRG

Spherical Plain Bearing; 180MM Bore; 80MM Housing Width; 260MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stainless Steel Outer Member; Stainless Steel Ball; Teflon Liner; 2 Seals; 105MM Overall Width; Not Relubricatable

Part #

GE 180 TXG3A-2RS

BDI #
1262364

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
20.52
EAN
7316571907994
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Stainless Steel
Material - Ball
Stainless Steel
Material - Liner
Teflon
Relubricatable
No
Enclosure
2 Seals
Other Features
2 Piece | Corrosion Resistance | Self Lubricating | Double Lip Seals
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
GE 180 TXG3A-2RS
Weight / LBS
40.786
Long Description
Spherical Plain Bearing; 180MM Bore; 80MM Housing Width; 260MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stainless Steel Outer Member; Stainless Steel Ball; Teflon Liner; 2 Seals; 105MM Overall Width; Not Relubricatable
Outside Diameter
10.236 Inch | 260 Millimeter
Overall Width
4.134 Inch | 105 Millimeter
Bore
7.087 Inch | 180 Millimeter
Housing Width
3.15 Inch | 80 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh