

EBC
EBC
GE 220 ES-2RS
EBC EBC
Description
GE 220 ES-2RS SPHERICAL PLAIN BEARING ; 220MM ID 320MM OD 135MM WIDE SEALED
Spherical Plain Bearing; 220MM Bore; 100MM Housing Width; 320MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 135MM Overall Width; Relubricatable
Part #
GE 220 ES-2RS
BDI #
21488730
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GE-220-ES-2RS/p/21488730
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
38.01
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
2 Seals
Other Features
2 Piece
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Manufacturer Item Number
GE 220 ES-2RS
Weight / LBS
78.286
Long Description
Spherical Plain Bearing; 220MM Bore; 100MM Housing Width; 320MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 135MM Overall Width; Relubricatable
Overall Width
5.315 Inch | 135 Millimeter
Bore
8.661 Inch | 220 Millimeter
Housing Width
3.937 Inch | 100 Millimeter
Outside Diameter
12.598 Inch | 320 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh