

SKF
SKF
GE 280 ES-2RS/C3
SKF SKF
Description
SKF GE 280 ES-2RS/C3
Spherical Plain Bearing; 280MM Bore; 120MM Housing Width; 400MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 155MM Overall Width; Relubricatable
Part #
GE 280 ES-2RS/C3
BDI #
1302459
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GE-280-ES-2RS-C3/p/1302459
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
65.06
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
2 Seals
Other Features
2 Piece | C3 Clearance | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
GE 280 ES-2RS/C3
Weight / LBS
143.3
Long Description
Spherical Plain Bearing; 280MM Bore; 120MM Housing Width; 400MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 155MM Overall Width; Relubricatable
Housing Width
4.724 Inch | 120 Millimeter
Overall Width
6.102 Inch | 155 Millimeter
Bore
11.024 Inch | 280 Millimeter
Outside Diameter
15.748 Inch | 400 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh