

SKF
SKF
GE 45 ES
SKF SKF
Description
GE 45 ES
Spherical Plain Bearing; 45MM Bore; 25MM Housing Width; 68MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 32MM Overall Width; Relubricatable
Part #
GE 45 ES
BDI #
1418324
Details
2320.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GE-45-ES/p/1418324
Your Price
RSD 2,320.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.427
EAN
7316576609381
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
GE 45 ES
Weight / LBS
1.014
Long Description
Spherical Plain Bearing; 45MM Bore; 25MM Housing Width; 68MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 32MM Overall Width; Relubricatable
Outside Diameter
2.677 Inch | 68 Millimeter
Overall Width
1.26 Inch | 32 Millimeter
Bore
1.772 Inch | 45 Millimeter
Housing Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh