

SKF
SKF
GE 60 ES-2LS
SKF SKF
Description
GE 60 ES-2LS SPHERICAL PLAIN BEARING ; NON-RETURNABLE
Spherical Plain Bearing; 60MM Bore; 36MM Housing Width; 90MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 44MM Overall Width; Relubricatable
Part #
GE 60 ES-2LS
BDI #
1302467
Details
698.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GE-60-ES-2LS/p/1302467
Your Price
$ 698.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.983
EAN
7316571779676
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
2 Seals
Other Features
2 Piece
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
2.42508
Long Description
Spherical Plain Bearing; 60MM Bore; 36MM Housing Width; 90MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 44MM Overall Width; Relubricatable
Bore
2.362 Inch | 60 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Housing Width
1.417 Inch | 36 Millimeter
Overall Width
1.732 Inch | 44 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh