

INA
INA
GE38-ZO-HLN
INA INA
Description
GE38-ZO-HLN SPHERICAL PLAIN BEARING ; POR
Spherical Plain Bearing; 1-1/2" Bore; 1-1/8" Housing Width; 2-7/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 1.312" Overall Width; Relubricatable
Part #
GE38-ZO-HLN
BDI #
1173242
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GE38-ZO-HLN/p/1173242
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.404
EAN
4012802542103
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece | Single Axial Split in Outer Ring
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GE38ZO
Weight / LBS
0.934
Long Description
Spherical Plain Bearing; 1-1/2" Bore; 1-1/8" Housing Width; 2-7/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 1.312" Overall Width; Relubricatable
Overall Width
1.312 Inch | 33.325 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Housing Width
1.125 Inch | 28.575 Millimeter
Outside Diameter
2.438 Inch | 61.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh