https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-PTFE-GEC-TXA-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3OTh8aW1hZ2UvanBlZ3xhRGt5TDJoa01TOHhNREkwTkRnMU5UYzFPRGczT0M5SlRrUlRTMFpDVWtkWVdGaGZVMUJRVEY5UVZFWkZYMGRGUTE5VVdFRmZNekF3ZURNd01DNXFjR2N8NjBkOTJjNDY2NDQyYTA5ZmRkM2MyODUyYTk4OTQyYTNkYWRjOGI5Zjg3ZDYyYmI4MWUzMDljMzBkOTYxOGExYw
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-PTFE-GEC-TXA-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3OTh8aW1hZ2UvanBlZ3xhRGt5TDJoa01TOHhNREkwTkRnMU5UYzFPRGczT0M5SlRrUlRTMFpDVWtkWVdGaGZVMUJRVEY5UVZFWkZYMGRGUTE5VVdFRmZNekF3ZURNd01DNXFjR2N8NjBkOTJjNDY2NDQyYTA5ZmRkM2MyODUyYTk4OTQyYTNkYWRjOGI5Zjg3ZDYyYmI4MWUzMDljMzBkOTYxOGExYw
SKF
SKF
GEC 340 TXA-2RS
SKF SKF
Description
GEC 340 TXA-2RS SPHERICAL PLAIN BRG
Spherical Plain Bearing; 340MM Bore; 135MM Housing Width; 460MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 2 Seals; 160MM Overall Width; Not Relubricatable
Part #
GEC 340 TXA-2RS
BDI #
1302478
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GEC-340-TXA-2RS/p/1302478
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
101.142
EAN
7316572115763
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
PTFE
Relubricatable
No
Enclosure
2 Seals
Other Features
2 Piece
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
174.82657
Long Description
Spherical Plain Bearing; 340MM Bore; 135MM Housing Width; 460MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 2 Seals; 160MM Overall Width; Not Relubricatable
Housing Width
5.315 Inch | 135 Millimeter
Bore
13.386 Inch | 340 Millimeter
Outside Diameter
18.11 Inch | 460 Millimeter
Overall Width
6.299 Inch | 160 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

