

SKF
SKF
GEP 180 FS
SKF SKF
Description
GEP 180 FS SPHERICAL PLAIN BEARING
Spherical Plain Bearing; 180MM Bore; 122MM Housing Width; 260MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Plastic | PTFE Liner; Open; 128MM Overall Width; Relubricatable
Part #
GEP 180 FS
BDI #
1302494
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GEP-180-FS/p/1302494
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
28.51
EAN
7316570937329
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Plastic | PTFE
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
54.01325
Long Description
Spherical Plain Bearing; 180MM Bore; 122MM Housing Width; 260MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Plastic | PTFE Liner; Open; 128MM Overall Width; Relubricatable
Outside Diameter
10.236 Inch | 260 Millimeter
Overall Width
5.039 Inch | 128 Millimeter
Bore
7.087 Inch | 180 Millimeter
Housing Width
4.803 Inch | 122 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh