

27317067
Spherical Plain Bearings - Radial
DODGE
DODGE
GEZ 112 TXE-2LS
DODGE DODGE
Description
GEZ 112 TXE-2LS SPHERICAL PLAIN BEARING, COUPLINGS/FLEX CLUTCH (SMARTCATALOG)
Spherical Plain Bearing; 1-3/4" Bore; 1.312" Housing Width; 2-13/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 2 Seals; 1-17/32" Overall Width; Not Relubricatable
Part #
426059
BDI #
27317067
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GEZ-112-TXE-2LS/p/27317067
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782475794409
Weight / US pound
2
Product Group - BDI
M02306
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword String
Spherical Plain
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
426059
Weight / LBS
2
Product Detail
Spherical Plain Bearing
Product Specification
1-3/4" Bore; 1.312" Housing Width; 2-13/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 2 Seals; 1-17/32" Overall Width; Not Relubricatable
Long Description
Spherical Plain Bearing; 1-3/4" Bore; 1.312" Housing Width; 2-13/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 2 Seals; 1-17/32" Overall Width; Not Relubricatable