https://www.bdiexpress.com/medias/MFRQAPXXXXXX-GEZ25ES2RS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUzN3xpbWFnZS9qcGVnfGFEWmpMMmhtTVM4eE1EazNPVFk0TVRRd01qa3hNQzlOUmxKUlFWQllXRmhZV0ZoZlIwVmFNalZGVXpKU1UxOHpNREI0TXpBd0xtcHdad3wyNTI3MDJlZmMzNjJhNmYzYzVmNGQ0N2MwMDZkOTAzZTViOTQ2ODZlYjI3OTUxMGIwMGE3MWY4Y2I5OWExYTE3
https://www.bdiexpress.com/medias/MFRQAPXXXXXX-GEZ25ES2RS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUzN3xpbWFnZS9qcGVnfGFEWmpMMmhtTVM4eE1EazNPVFk0TVRRd01qa3hNQzlOUmxKUlFWQllXRmhZV0ZoZlIwVmFNalZGVXpKU1UxOHpNREI0TXpBd0xtcHdad3wyNTI3MDJlZmMzNjJhNmYzYzVmNGQ0N2MwMDZkOTAzZTViOTQ2ODZlYjI3OTUxMGIwMGE3MWY4Y2I5OWExYTE3
QA1 PRECISION PROD
QA1 PRECISION PROD
GEZ50ES2RS
QA1 PRECISION PROD QA1 PRECISION PROD
Description
GEZ50ES2RS SPHERICAL PLAIN BEARING ; 52100 2 MOS2 SEALED
Spherical Plain Bearing; 2" Bore; 1-1/2" Housing Width; 3-3/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals ; 1-3/4" Overall Width; Relubricatable
Part #
GEZ50ES2RS
BDI #
21473046
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GEZ50ES2RS/p/21473046
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.933
EAN
0806990123985
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
2 Seals
Other Features
2 Piece
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.qa1.net
Weight / LBS
2.055
Long Description
Spherical Plain Bearing; 2" Bore; 1-1/2" Housing Width; 3-3/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals ; 1-3/4" Overall Width; Relubricatable
Housing Width
1.5 Inch | 38.1 Millimeter
Bore
2 Inch | 50.8 Millimeter
Overall Width
1.75 Inch | 44.45 Millimeter
Outside Diameter
3.188 Inch | 80.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

