

RIT BEARING
RIT BEARING
GEZ82ES-2RS
RIT BEARING RIT BEARING
Description
GEZ82ES-2RS SPHERICAL PLAIN BEARING
Spherical Plain Bearing; 3-1/4" Bore; 2.437" Housing Width; 5-1/8" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 2-27/32" Overall Width; Relubricatable
Part #
GEZ82ES-2RS
BDI #
21586867
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GEZ82ES-2RS/p/21586867
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
3.81
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
2 Seals
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.ritbearing.com
Weight / LBS
8.404
Long Description
Spherical Plain Bearing; 3-1/4" Bore; 2.437" Housing Width; 5-1/8" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 2-27/32" Overall Width; Relubricatable
Housing Width
2.437 Inch | 61.9 Millimeter
Outside Diameter
5.125 Inch | 130.175 Millimeter
Bore
3.25 Inch | 82.55 Millimeter
Overall Width
2.844 Inch | 72.238 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh