Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KGLI-08 https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPPL-IGUMID-RL-OPEN-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM4MnxpbWFnZS9qcGVnfGFEZGlMMmhrTlM4eE1EYzJPVEV4Tnpnd05qWXlNaTlKVGtSWVdGaENVa2RZV0ZoZlUxQlFURjlKUjFWTlNVUmZVa3hmVDFCRlRsOHpNREI0TXpBd0xtcHdad3w3MDAwOWFlMjNkYzE4MWFmNDc3NzZiN2IyYmQwMGM1ZDYyMGZkODZlMjBhN2Q0ZTIwOWE1NmRhYmZmYzIzMzYx
20079419 Spherical Plain Bearings - Radial 

IGUS IGUS

KGLI-08

Description

KGLI08 ; IGUBAL SPHERICAL

Spherical Plain Bearing; 1/2" Bore; 0.39" Housing Width; 1-1/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Polymer Outer Member; Polymer Ball; Open; 5/8" Overall Width; Not Relubricatable

Part #

KGLI-08

BDI #
20079419

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
IGUS
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.045
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Polymer
Material - Ball
Polymer
Material - Liner
Not Applicable
Relubricatable
No
Enclosure
Open
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.igus.com
Weight / LBS
15.6528
Long Description
Spherical Plain Bearing; 1/2" Bore; 0.39" Housing Width; 1-1/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Polymer Outer Member; Polymer Ball; Open; 5/8" Overall Width; Not Relubricatable
Housing Width
0.39 Inch | 9.906 Millimeter
Overall Width
0.625 Inch | 15.875 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Outside Diameter
1.063 Inch | 27 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh