

BOSTON GEAR
BOSTON GEAR
LHA-7
BOSTON GEAR BOSTON GEAR
Description
LHA-7 SPHERICAL PLAIN BEARING ; NON-RETURNABLE
Spherical Plain Bearing; 7/16" Bore; 0.343" Housing Width; 29/32" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 0.437" Overall Width; Relubricatable
Part #
48410
BDI #
170008
Details
311.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/LHA-7/p/170008
Your Price
$ 311.41 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.022
EAN
0781711484104
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Available
Relubricatable
Yes
Enclosure
Open
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.bostongear.com
Weight / LBS
0.048
Long Description
Spherical Plain Bearing; 7/16" Bore; 0.343" Housing Width; 29/32" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 0.437" Overall Width; Relubricatable
Outside Diameter
0.906 Inch | 23.012 Millimeter
Bore
0.438 Inch | 11.125 Millimeter
Overall Width
0.437 Inch | 11.1 Millimeter
Housing Width
0.343 Inch | 8.712 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh