

BOSTON GEAR
BOSTON GEAR
LHA-9
BOSTON GEAR BOSTON GEAR
Description
LHA-9 SPHERICAL PLAIN BEARING
Spherical Plain Bearing; 9/16" Bore; 0.437" Housing Width; 1-3/32" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 0.562" Overall Width; Relubricatable
Part #
48412
BDI #
170010
Details
507.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/LHA-9/p/170010
Your Price
$ 507.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.033
EAN
0781711484128
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Available
Relubricatable
Yes
Enclosure
Open
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.bostongear.com
Weight / LBS
0.071
Long Description
Spherical Plain Bearing; 9/16" Bore; 0.437" Housing Width; 1-3/32" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 0.562" Overall Width; Relubricatable
Housing Width
0.437 Inch | 11.1 Millimeter
Outside Diameter
1.094 Inch | 27.788 Millimeter
Bore
0.563 Inch | 14.3 Millimeter
Overall Width
0.562 Inch | 14.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh