Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LHSSVV-3 https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPPL-STL-LHSS-OPEN-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY2MXxpbWFnZS9qcGVnfGFHTXlMMmd4WVM4eE1EYzJPVFU0TkRjeE56ZzFOQzlKVGtSWVdGaENVa2RZV0ZoZlUxQlFURjlUVkV4ZlRFaFRVMTlQVUVWT1h6TXdNSGd6TURBdWFuQm58MmFlYTkzMDExNjhhYjE4ZTFjNGVlZjgxN2JjYmY4ZTZjYTRmNzE5NGQ0MGEwY2MxMTFlOTRmMDMxODNlOWM1NQ
170040 Spherical Plain Bearings - Radial 

BOSTON GEAR BOSTON GEAR

LHSSVV-3

Description

LHSSVV-3 SPHERICAL PLAIN BEARING ; NON-RETURNABLE

Spherical Plain Bearing; 0.19" Bore; 0.218" Housing Width; 9/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stainless Steel Outer Member; Steel Ball; PTFE Liner; Open; 9/32" Overall Width; Not Relubricatable

Part #

48454

BDI #
170040

Details

480.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 480.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.008
EAN
0781711484548
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Stainless Steel
Material - Ball
Steel
Material - Liner
PTFE
Relubricatable
No
Enclosure
Open
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.bostongear.com
Weight / LBS
0.017
Long Description
Spherical Plain Bearing; 0.19" Bore; 0.218" Housing Width; 9/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Stainless Steel Outer Member; Steel Ball; PTFE Liner; Open; 9/32" Overall Width; Not Relubricatable
Overall Width
0.281 Inch | 7.137 Millimeter
Outside Diameter
0.563 Inch | 14.3 Millimeter
Housing Width
0.218 Inch | 5.537 Millimeter
Bore
0.19 Inch | 4.826 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh