

BOSTON GEAR
BOSTON GEAR
LSS-4
BOSTON GEAR BOSTON GEAR
Description
LSS-4 SPHERICAL PLAIN BEARING ; NON-RETURNABLE
Spherical Plain Bearing; 1/4" Bore; 1/4" Housing Width; 0.6562" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 0.343" Overall Width; Not Relubricatable
Part #
LSS-4
BDI #
169993
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/LSS-4/p/169993
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.008
EAN
0781711483954
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Available
Relubricatable
No
Enclosure
Open
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.bostongear.com
Weight / LBS
0.017
Long Description
Spherical Plain Bearing; 1/4" Bore; 1/4" Housing Width; 0.6562" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 0.343" Overall Width; Not Relubricatable
Housing Width
0.25 Inch | 6.35 Millimeter
Bore
0.25 Inch | 6.35 Millimeter
Overall Width
0.343 Inch | 8.712 Millimeter
Outside Diameter
0.6562 Inch | 16.667 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh