QA1 PRECISION PROD
QA1 PRECISION PROD
MIB10T
QA1 PRECISION PROD QA1 PRECISION PROD
Description
MIB10T SPHERICAL PLAIN BEARING ; 5/8" BORE
Spherical Plain Bearing; 5/8" Bore; 0.562" Housing Width; 1-5/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Teflon Liner; Open; 3/4" Overall Width; Not Relubricatable
Part #
MIB10T
BDI #
750322
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/MIB10T/p/750322
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.08
EAN
0806990009838
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Teflon
Relubricatable
No
Enclosure
Open
Other Features
2 Piece | Oil Coated Outer | Chrome Plated Ball | Self Lubricating
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.qa1.net
Manufacturer Item Number
MIB10T
Weight / LBS
0.17
Long Description
Spherical Plain Bearing; 5/8" Bore; 0.562" Housing Width; 1-5/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Teflon Liner; Open; 3/4" Overall Width; Not Relubricatable
Bore
0.625 Inch | 15.875 Millimeter
Outside Diameter
1.313 Inch | 33.35 Millimeter
Housing Width
0.562 Inch | 14.275 Millimeter
Overall Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh