Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SAR4-25 https://www.bdiexpress.com/medias/INDNTNBRGXXX-PLN-RAD-SAR-O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwMjZ8aW1hZ2UvanBlZ3xhREZsTDJneVlTOHhNRFF5TlRNM016TTJNREUxT0M5SlRrUk9WRTVDVWtkWVdGaGZVRXhPWDFKQlJGOVRRVkpmVDE4ek1EQjRNekF3TG1wd1p3fDcyYjdhNmQ4MWFkZjExNDljODM4MTg0NjYyZjVlYTg1OGU2ODkyNGY1NjI5ZGIyNjVhZWIzNGUwYzZlY2RlMGY
1229160 Spherical Plain Bearings - Radial 

NTN NTN

SAR4-25

Description

SAR4-25 SPHERICAL PLAIN BEARING ; 25MM ID 42MM OD 21MM W

Spherical Plain Bearing; 25MM Bore; 18MM Housing Width; 42MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; Open; 21MM Overall Width; Not Relubricatable

Part #

SAR4-25

BDI #
1229160

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0.118
EAN
4547359179866
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
PTFE
Relubricatable
No
Enclosure
Open
Other Features
Two Piece Outer Ring Bound With Steel Band | Self Lubricated
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.265
Long Description
Spherical Plain Bearing; 25MM Bore; 18MM Housing Width; 42MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; Open; 21MM Overall Width; Not Relubricatable
Outside Diameter
1.654 Inch | 42 Millimeter
Overall Width
0.827 Inch | 21 Millimeter
Bore
0.984 Inch | 25 Millimeter
Housing Width
0.709 Inch | 18 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh