IKO
IKO
SB 85A
IKO IKO
Description
SB 85A SPHERICAL BUSHING ; 85MM ID X 135MM OD X 74MM W
Spherical Plain Bearing; 85MM Bore; 63MM Housing Width; 135MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 74MM Overall Width; Relubricatable
Part #
SB 85A
BDI #
23285166
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/SB-85A/p/23285166
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
4.275
EAN
4549557053221
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.ikont.com
Weight / LBS
9.46
Long Description
Spherical Plain Bearing; 85MM Bore; 63MM Housing Width; 135MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 74MM Overall Width; Relubricatable
Outside Diameter
5.315 Inch | 135 Millimeter
Housing Width
2.48 Inch | 63 Millimeter
Overall Width
2.913 Inch | 74 Millimeter
Bore
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh